Shop All Sockets
Urrea
3/8"drive, 13/16 in, 12 point SAE short socket.
Mfr # 5226
Zoro # G9750420
product price: $3.29
/ea
Sold in multiples of 6 for $19.74
$19.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Color Silver
- Application Heavy duty
- Width 3.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.46 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #15 (C15934)
- SANDS LEVEL & TOOL CO Professional Level Case, 36 (SLPLC36)
- MILWAUKEE TOOL 6 in. Curved Hook for PACKOUT Wall-Mounted Storage (48-22-8331)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/16" (5334)
- URREA 1/2" Drive 6-Point Deep Socket 7/16" (5314H)
- URREA 3/8"drive, 5/8 in, 6 point SAE deep socket. (5020H)
- URREA 3/8"drive, 3/8 in, 12 point SAE deep socket. (5012)
- URREA 3/8"drive, 1/2 in, 12 point SAE deep socket. (5016)
- URREA 1/2" Drive 6-Point Deep Socket 15/16" (5330H)
- APEX TOOL GROUP 3/8" Square Drive, 10mm Metric Socket, 6 Points (OSMB-10MM23)
- Urrea Sockets & Ratchets