Shop All Sockets
Urrea
3/8"drive, 13/16 in, 12 point SAE deep socket.
Mfr # 5026
Zoro # G9747130
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Color Silver
- Application Heavy duty
- Width 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- DEWALT 7-1/4" (184mm) Worm drive Circular saw w/ Electric Brake (DWS535B)
- MILWAUKEE TOOL Comfort Grip Cable Cutting Pliers (48-22-6104)
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- URREA 1/4"drive, 7mm, 6 point metric deep socket (4707LM)
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- URREA 3/8"drive, 11/16 in, 6 point SAE short socket. (5222H)
- URREA 1" drive, 12-point short socket 1-3/4" (5756)
- URREA 1/2" Drive 6-Point Deep Socket 7/8" (5328H)
- URREA 1" Drive 6-Point Short Socket 7/8" (5428H)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 32Mm Socket Dp Imp 3, M882 (M882)
- Urrea Sockets & Ratchets