Shop All Sockets
Urrea
3/8"drive, 12mm, 6 point flex socket.
Mfr # 5275MH
Zoro # G9750490
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point flex sockets
- Application Industrial duty
- Color Silver
- Features The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.73 |
Socket Depth | 4.21 |
Details
Material | Steel |
Includes | Drive 6-point flex sockets |
Application | Industrial duty |
Color | Silver |
Features | The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Flex sockets |
Description
The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 1/4" Tip Size (412)
- CROWN TOOLS 3/4 Inch Oval Skew Chisel (24130)
- ARTU HSS Drill Bit, 1/16", PK5 (01907)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237184)
- URREA 1/2" drive 12-point deep socket 23MM (5323M)
- URREA 1/2" Drive 12-Point Deep Socket 11/16" (5322)
- URREA 3/8"drive, 7/16"6 point flex socket (5274H)
- URREA 3/8"drive, 10mm, 12 point short socket. (5210M)
- URREA 1/2" Drive 12-Point Deep Socket 17MM (5317M)
- URREA 3/4" Drive 12-Point Short Socket 30MM (5530M)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 6 mm L.23 mm (01010006)
- Urrea Sockets & Ratchets