Shop All Sockets
Urrea
3/8"drive, 12mm, 12 point deep socket.
Mfr # 5012M
Zoro # G9750192
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Application Heavy duty
- Width 4.65
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/4" Aircraft Drill (UT8894)
- CRESCENT LUFKIN Rule Tape 1/4X6' Pee Wee (W616)
- MICRO 100 Square Turning Insert, Square, 4, SPG, 2 (SPG-422)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- URREA 3/4" drive, 12-point short socket 1-5/16" (5542)
- URREA 3/8"drive, 3/8 in, 12 point SAE short socket. (5212)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- URREA 3/8"drive, 1/4 in, 8 point short socket (5208S)
- URREA 1/2" drive 12-point short socket 29MM (5429M)
- URREA 1/2" drive spline short socket #30 (5430SPL)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40122)
- Urrea Sockets & Ratchets