Shop All Sockets
Urrea
3/8"drive, 1/2"6 point flex socket
Mfr # 5275H
Zoro # G9749465
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Width 4.25
- Features The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4.25 |
Socket Depth | 1.77 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Features | The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Industrial duty |
Item | Flex sockets |
Description
The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4" Bi-Metal Hole Saw (MHS64)
- LYNDEX-NIKKEN Collet, 16C, 5/16in (160-020)
- UNITED ABRASIVES/SAIT SAIT 95040 Center Nuts, 5/8-11" Small, 1-Pack (95040)
- EXCEL BLADES #21 Stainless Steel Hobby Knife Replacement Blade Refills, 5pcs., 12pk (20021)
- URREA 3/4" Drive 12-Point Short Socket 30MM (5530M)
- URREA 1/2" drive 12-point short socket 1-1/4" (5440)
- URREA 1/2" drive 12-point short socket 11MM (5411M)
- URREA 3/4in drive surface metric socket with nylamid non rotating cover 22mm (7522MFP)
- URREA 3/8"drive, 11/16 in, 6 point SAE short socket. (5222H)
- URREA 3/8"drive, 7/16"6 point flex socket (5274H)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3140)
- Urrea Sockets