Shop All Sockets
Urrea
3/8"drive, 1/2 in, 12 point SAE short socket.
Mfr # 5216
Zoro # G9750901
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Width 3.31
- Application Heavy duty
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.31 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 9/64 x 6" (HKT-9/64)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHBDH04-8'9)
- DISCO Drill Bit Index Set, 29 pcs. (80100)
- DEWALT Fixed Base for DW616/618 Routers (DW6184)
- URREA 3/8"drive, 12mm, 12 point deep socket. (5012M)
- URREA Speed handle 3/8" (5280)
- URREA 3/8"drive, 22mm, 12 point short socket. (5222M)
- URREA 3/8"drive, 7mm, 6 point deep socket. (5007HM)
- URREA 1/2" drive 6-point short socket 12MM (5412HM)
- URREA 3/8"drive, 14mm, 12 point short socket. (5214M)
- CAPRI TOOLS End Caps for Socket Rails, 10PK (CP50200-EC-10PK)
- Urrea Sockets