Shop All Sockets
Urrea
3/8"drive, 11/16 in, 6 point SAE deep socket.
Mfr # 5022H
Zoro # G9750411
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Color Silver
- Width 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Application | Heavy duty |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- HANSON T-Handle Tap Wrench - TR-2E (12402)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- OSG Spiral Point Tap Plug, 3 Flutes (1111501705)
- URREA 1/2" drive 6-point deep socket 10MM (5310HM)
- URREA 3/8"drive, 9mm, 12 point deep socket. (5009M)
- URREA 1/2" drive 12-point short socket 1-5/16" (5442)
- URREA 1/4"drive, 5/16 in, 6 point SAE deep socket (4710L)
- URREA 1/4"drive, 1/4 in, 6 point SAE flex socket (4771X)
- URREA 3/8" drive, spline short socket #12 (5212SPL)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 9mm (CDDS16N)
- Urrea Sockets