Shop All Sockets
Urrea
3/8"drive, 11/16 in, 12 point SAE deep socket.
Mfr # 5022
Zoro # G9750104
product price: $3.39
/ea
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Width 0.79
- Color Silver
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.79 |
Socket Depth | 4.72 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Color | Silver |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM (CP875K)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- INSIZE Protractor, 11-1/4" L, LCD, Stainless steel (4799-1150)
- DEWALT Drop-in Anchor Setting Tool, 1/2" dia. (09353-PWR)
- URREA 1/4"drive, 5/16 in, 6 point SAE deep socket (4710L)
- URREA 3/8"drive, 11/16 in, 6 point SAE short socket. (5222H)
- URREA 3/4" drive, 12-point short socket 1-3/4" (5556)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- URREA 3/4" drive, 12-point short socket 15/16" (5530)
- URREA Truck wheel bearing looknut socket 3-1/2" (P1910)
- SURTEK Socket 14, 6 Points 10 mm (4410M)
- Urrea Sockets & Ratchets