Shop All Sockets
Urrea
3/8"drive, 10mm, 6 point flex socket.
Mfr # 5273MH
Zoro # G9750935
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point flex sockets
- Color Silver
- Features The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.73 |
Socket Depth | 4.13 |
Details
Material | Steel |
Includes | Drive 6-point flex sockets |
Color | Silver |
Features | The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Industrial duty |
Item | Flex sockets |
Description
The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD13222)
- GEARWRENCH 1/2" Drive Locking Extension 3" (81348)
- DRILL AMERICA 2-56 Carbon Steel Bottoming Hand Tap (DWTB2-56)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- URREA 3/4" Drive 12-Point Short Socket 36MM (5536M)
- URREA 3/8"drive, 9/16"6 point flex socket (5276H)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- URREA 1/4"drive, 3/8 in, 12 point SAE socket (4712T)
- URREA 3/8"drive, 7/16 in, 12 point SAE short socket. (5214)
- URREA 3/8"drive, 9mm, 6 point deep socket. (5009HM)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5/16 in. - 8mm Hex Bit Socket (49-66-5141)
- Urrea Sockets & Ratchets