Shop All Sockets
Urrea
3/8"drive, 10mm, 12 point deep socket.
Mfr # 5010M
Zoro # G9747225
original price:
$10.34
71% off
new price: $2.95
/ea
Sold in multiples of 6 for $17.70
$17.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Color Silver
- Width 2.28
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.28 |
Socket Depth | 0.47 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Tape measure with viewing window, Band length: 2.5 m (462201 2,5)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- ILC Replacement For RYOBI, P2035 (P2035)
- BLACK & DECKER BackIng Flange (633257-00SV)
- URREA 1" Drive 6-Point Short Socket 1/2" (5416H)
- URREA 3/4" Drive 12-Point Short Socket 19mm (5519M)
- URREA 1/2" drive 12-point short socket 9/16" (5418)
- URREA 3/8"drive, 19mm, 12 point short socket. (5219M)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- URREA 1/2" drive 12-point deep socket 11MM (5311M)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (42422)
- Urrea Sockets & Ratchets