Shop All Sockets
Urrea
3/8"drive, 1 in, 6 point SAE short socket.
Mfr # 5232H
Zoro # G9746543
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Width 1.1
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.1 |
Socket Depth | 1.1 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Insulated Cable Dismantling Knife with Blade Guard (KN-300INS)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- DRILL AMERICA 5/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/16)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- URREA 1/4"drive, 7/16 in, 6 point SAE deep socket (4714L)
- URREA 1/2" Drive 12-Point Deep Socket 27MM (5327M)
- URREA 3/8"drive, 22mm, 12 point short socket. (5222M)
- URREA 3/4" drive, 12-point short socket 1" (5532)
- URREA 3/8"drive, 14mm, 12 point short socket. (5214M)
- URREA 1/2" drive spline short socket #20 (5420SPL)
- LISLE 3/4" Truck Spring Socket (49000)
- Urrea Sockets & Ratchets