Shop All Sockets
Urrea
3/8"drive, 1 in, 12 point SAE deep socket.
Mfr # 5032
Zoro # G9750439
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Application Heavy duty
- Width 1.18
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.18 |
Socket Depth | 1.34 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Brushless 4-1/2"/5" Cut-Off/Angle LXT (XAG16Z)
- MORSE 55mm Bi-Metal Hole Saw (MHS345)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 27/32 (53654)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- URREA 1 in drive truck wheel socket, SAE, 1-1/2" (10024LS)
- URREA 1/2" drive 6-point deep socket 36MM (5336HM)
- URREA 3/8"drive, 5/16 in, 8 point short socket (5210S)
- URREA 1/2" drive 6-point short socket 36MM (5436HM)
- URREA 3/8"drive, 3/8 in, 6 point SAE deep socket. (5012H)
- URREA 1" Drive 6-Point Short Socket 15/16" (5430H)
- DYNAMIC Tools 3/8"Dr Metric 19mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008769)
- Urrea Sockets & Ratchets