Shop All Round Dies
Urrea
3/8" NPT pipe threader die head
Mfr # 850-3/8
Zoro # G9828592
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 3.15
- Application Industrial duty
- Includes Die head
- Length (In.) 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 850-3/8
- Zoro # G9828592
- UPC # 660731621914
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 3.15 |
Length (In.) | 3.54 |
Details
Item | Die head |
Die Material | Steel |
Application | Industrial duty |
Includes | Die head |
Description
Die head 3/8" NPT made of Cr-Mo steel. For use on sets 850 851 852 and 862.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-367 Cutter Jaws Only 12" For 82-169 (82-367)
- WELLER Crescent Metric and SAE Adjustable Wrench 4 in. L 1 pc (AT24VS)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- SOG Stainless Steal Multi-Tool, 21 Tool, Power Access Deluxe (PA2001-CP)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- URREA 2" NPT pipe threader die head (850-2)
- URREA Threading Die Set, 1 1/2 Npt (850-1 1/2P)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 6.0X1.00Mm Overall Length 11Mm (92700)
- Urrea Round Dies