Shop All Hand Held Punches
Urrea
3/8" Non-Sparking Long Drift Punch
Mfr # UH96-3/8
Zoro # G0300615
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size (In.) 3/16"
- Includes Punches
- Application Heavy duty
- Material Bronze-Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH96-3/8
- Zoro # G0300615
- UPC # 660731690903
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Tip Size (In.) | 3/16" |
Details
Item | Punches |
Includes | Punches |
Application | Heavy duty |
Material | Bronze-Aluminum |
Description
Long drift punch. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 3/8”. Tip size: 3/16”. Length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 5/8 Inch Mortise Chisel (21012)
- GROZ Soft Face Club Hammers, 4 lb., 12" (34551)
- JET Needle Scaler (JAT-800A)
- MILWAUKEE TOOL 500 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B500)
- URREA Punch, 1/4" Drift (96-1/4)
- URREA Brass straight drift punch 3/4"x8" (49922)
- URREA Punch, 5/8" Drift (96-5/8)
- URREA Brass tapered & straight drift punch set 3Pc (49904)
- URREA 5/16" Non-Sparking Long Drift Punch (UH96-5/16)
- URREA Punch, 3/4" Drift (96-3/4)
- ALLPAX Cutting Head, Hollow Punch, 1/4" D x 1" H (AX1312)
- Urrea Hand Held Punches