Shop All Hex Keys
Urrea
3/8" Industrial grande short L-type SAE Hex Key
Mfr # 49-3/8
Zoro # G9806533
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Measurement Type SAE
- Number of Tips 2
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/8" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Grip Style | Ergonomic |
Key Shape | L-Shape |
Description
SAE hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 3/8”. Length: 4-1/4”. Shank length: 1.38”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Molded Black Rubber Float, 8" x 4 (PL395P)
- SNOW JOE Original iON 24Volt 40Ah LithiumION Battery (24VBAT)
- DRILL AMERICA 1/2" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1/2)
- BASCO Screw Cap Wrench, 70mm (BW2)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- URREA 5 Mm Industrial grade ball end L-type Hex Key (49-5BP)
- LISLE Flutes, 86mm, 14 pcs. (61610)
- Urrea Wrenches