Shop All Check Nut Wrenches
Urrea
3/8" Full polished 6-point combination wrench
Mfr # 1212H
Zoro # G9816954
product price: $6.25
/ea
Sold in multiples of 6 for $37.50
$37.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 3/8"
- Overall Length 6"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1212H
- Zoro # G9816954
- UPC # 660731682922
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 3/8" |
Overall Length | 6" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 3/8”. Total length: 6". Outside diameter open end: 51/64". Outside diameter box end: 19/32". Head thickness open end: 15/64". Head thickness box end: 5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Blow Gun, 13" Nozzle 1/4" FNPT (27202 MB13)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- SUPERCUT Bandsaw Blade, 72.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (402971)
- URREA 10 MM Full polished 12-point combination wrench (1210M)
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- URREA 25 MM Satin finish 12pt combination wrench (1225MA)
- URREA 24 MM Satin finish 12pt combination wrench (1224MA)
- URREA 13/16" Full polished 12-point combination wrench (1226)
- URREA 25 MM Full polished 12-point combination wrench (1225M)
- PROTO Check Nut Wrench, 10 In. L, Alloy Steel (JKE40)
- Urrea Wrenches