Shop All Ratcheting Wrenches
Urrea
3/8" Extralong comb wrench
Mfr # 1212L
Zoro # G9817024
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 3/8”. Total length: 7-1/2”. Outside diameter open end: 51/64". Outside diameter box end: 19/32". Head thickness open end: 15/64". Head thickness box end: 5/16".
- Includes Full polish 12-point extra-long combination wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1212L
- Zoro # G9817024
- UPC # 660731676426
- Country of Origin Mexico
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7-1/2" |
Details
Material | Steel |
Features | Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 3/8”. Total length: 7-1/2”. Outside diameter open end: 51/64". Outside diameter box end: 19/32". Head thickness open end: 15/64". Head thickness box end: 5/16". |
Includes | Full polish 12-point extra-long combination wrenches |
Item | Combination wrenches |
Description
Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 3/8”. Total length: 7-1/2”. Outside diameter open end: 51/64". Outside diameter box end: 19/32". Head thickness open end: 15/64". Head thickness box end: 5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Q HSS Split Point Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDSPQ)
- RITE IN THE RAIN Mechanical Pencil, Yellow Barrel Color (YE13)
- MILWAUKEE TOOL M18 Orbital 1/4 Sheet Sander (Tool Only) (2649-20)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- URREA 5/8" Extralong comb wrench (1220L)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA 9/16" Extralong comb wrench (1218L)
- URREA Combination Ratchet Wrench, 15/16". (1230CM)
- URREA Ratchet Wrench, 5/16" Spl Comb (1210CMR)
- URREA Combination Ratchet Wrench, 13Mm. (1213MCM)
- KLEIN TOOLS Ratcheting Box Wrench 3/8 x 7/16-Inch (68201)
- Urrea Ratcheting Wrenches & Sets