Shop All Socket Extensions
Urrea
Hexagonal Extra Long Bit 3/8" Dr, 7 Pieces
Mfr # 4990-7L
Zoro # G9801450
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 7
- Finish Polished Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4990-7L
- Zoro # G9801450
- UPC # 660731672848
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 7 |
Finish | Polished Mirror |
Includes | (7) Hexagonal Bit of 6" Length: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Item | Hexagonal Extra Long Bit |
Material | Chrome Vanadium Steel |
Description
Extra long bit set. Polished mirror finish. Ideal fot automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip sizes: 1/8”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35242)
- DRILL AMERICA 5/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/8)
- WIHA 1/2 in Drive Insulated Socket 1/2 in, Hex, SAE (31708)
- WESTWARD 15/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF3)
- URREA Extension quick release 1/2" X 10" (5463QR)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 6 Pieces, Polished Mirror (4990SML)
- URREA Extension, 1/2"X24" (546424)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- URREA 1/2" Drive Extra Long Hex Bit Socket 5/16" (5441-5/16L)
- URREA Extension, 1/2"X2-1/2" (5460)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- Urrea Socket Extensions