Shop All Bit Sockets
Urrea
3/8" Drive Torx T40 Short Bit Socket
Mfr # 523940W
Zoro # G9793994
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tip size T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 523940W
- Zoro # G9793994
- UPC # 660731613322
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2-3/8" |
Tip size | T15 |
Details
Item | Bit socket |
Description
Polished mirror finish. Ideal for manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: T40. Total length: 2-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR17)
- TEKTON 45 oz. Dead Blow Hammer (HDB30045)
- CENTURY DRILL & TOOL Rotary File, Cylinder, 1/4 x 1-1/4 in. (75407)
- HHIP 0-12" Dial Height Gage .001" (4300-0030)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523915W)
- URREA 1/2" Drive Short Hex Bit Socket 8MM (54418M)
- URREA 3/8" Drive Torx T30 Short Bit Socket (523930W)
- URREA T15 Torx 1/4"drive bit socket (473915W)
- URREA 1/4"drive, 3/16"hex bit socket, SAE. (4770-3/16)
- URREA 1/2" drive, hexagonal short bit socket 5/8" (5441-5/8)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM10 L.52 mm (02060010)
- Urrea Sockets & Ratchets