Shop All Bit Sockets
Urrea
3/8" Drive Torx T30 Short Bit Socket
Mfr # 523930W
Zoro # G9796392
product price: $3.39
/ea
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tip size T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 523930W
- Zoro # G9796392
- UPC # 660731613315
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Overall Length | 2-3/8" |
Tip size | T10 |
Details
Item | Bit socket |
Description
Polished mirror finish. Ideal for manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: T30. Total length: 2-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grooving Rtr Bit, Carbide Tipped, 1/2 In (16Y580)
- RIDGID 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (14)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- URREA 3/8" drive, Hexagonal short bit socket 1/8" (4990-1/8)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- URREA 1/4"drive, 1/8"hex bit socket, SAE. (4770-1/8)
- URREA 1/4"drive, 3/16"hex bit socket, SAE. (4770-3/16)
- URREA Hexagonal Socket Bit, Metric 3/8" Drive (499010M)
- URREA 1/4"drive, 1/4"hex bit socket, SAE. (4770-1/4)
- TEKTON T10 Tip, 3/8 in. Drive, Torx (SHB14210)
- Urrea Bit Sockets