Shop All Sockets
Urrea
3/8" drive, spline short socket #18
Mfr # 5218SPL
Zoro # G9798300
product price: $2.19
/ea
Sold in multiples of 6 for $13.14
$13.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Polished Chrome
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Finish | Polished Chrome |
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Steel |
Includes | (1) Spline Socket of 1-7/64": 18mm |
Item | Short Socket |
Description
The spline socket design offers higher strengthin a more compact profile, marking it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Size spline: 18. Type: II. Inches: 9/16”. MM: 14mm. Length: 1 7/64”. Nut end outside diameter: 25/32”. Drive end outside diameter: 22/32”. Nut deep: 1/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/64 (44019)
- TEKTON 45-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21102)
- JACOBS 32BA-1/2" Plain Bearing Heavy Duty 3/8" Chuck (JCM8859)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/16 (45628)
- URREA 3/8"drive, 5/8"6 point flex socket (5277H)
- URREA 3/4" drive, 12-point short socket 3/4" (5524)
- URREA 3/8"drive, 9mm, 12 point short socket. (5209M)
- URREA 3/8"drive, 5/8 in, 8 point short socket (5220S)
- URREA 3/8"drive, 1/4 in, 8 point short socket (5208S)
- URREA 3/8"drive, 16mm, 12 point deep socket. (5016M)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- Urrea Sockets