Shop All Sockets
Urrea
3/8" drive spark plug sockets with neoprene 13/16"
Mfr # 5026HPA
Zoro # G9827210
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 1
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Chrome Vanadium Steel |
Item | Spark Plug Socket |
Description
Mirror polished finish Ideal for application in the automotive industry Manufactured in chrome vanadium steel and heat treated to offer high performance and protect against corrosion. Opening size: 13/16”. Diameter: 1-1/16”. Length: 2-17/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M4 x 0.7 D4 2 Flt. Plug Metric Sp. Point (027731AS)
- CHICAGO PNEUMATIC Reciprocating Air Saw - 9500 Stroke Per Minute (CP881)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- HHIP 5/32 & 1/4" Bore Swivel Head Clamping Holder (4401-0450)
- URREA 3/8"drive, 1/2 in, 6 point SAE short socket. (5216H)
- URREA 3/4" Drive 6-Point Deep Socket 1-7/16" (5546HL)
- URREA 1/2" drive 12-point short socket 1/2" (5416)
- URREA 1/2" Drive 12-Point Socket 24MM (5424M)
- URREA 1/2" drive 12-point short socket 1-3/8" (5444)
- URREA Rubber grip hinge handle 1/2" X 17-7/8" (5468H)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5418SPL)
- Urrea Sockets