Shop All Socket Sets
Urrea
3/8" Drive SAE, Metric, 48 pcs
Mfr # 5200B
Zoro # G9815049
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Pieces 48
- Includes (11) 3/8" Drive 6 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) 3/8" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (14) 3/8" Drive 6 Point Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (10) 3/8" Drive 6 Point Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) 3/8" Drive 7" 45 Teeth; (2) 3/8" Drive Extensions: 3", 6"; (1) Metal Case: 19-1/2" x 8-45/64" x 2"
- Measurement Type SAE, Metric
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5200B
- Zoro # G9815049
- UPC # 660731648317
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE, Metric |
Number of Pieces | 48 |
Includes | (11) 3/8" Drive 6 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) 3/8" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (14) 3/8" Drive 6 Point Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (10) 3/8" Drive 6 Point Deep Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) 3/8" Drive 7" 45 Teeth; (2) 3/8" Drive Extensions: 3", 6"; (1) Metal Case: 19-1/2" x 8-45/64" x 2" |
Measurement Type | SAE, Metric |
Item | Standard and Deep Socket Sets |
Description
3/8" drive socket set with accessories 48PC. The set includes: 3/8" Ratchet Round-Head. Extension 3/8"X3", Extension 3/8"X6". 3/8" drive 6pt socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". 3/8" drive 6pt deep socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". 3/8" 6pt socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. 3/8" drive 6pt deep socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. Metal Tool Box 20"X9"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- TITAN Breaker Bar, 1/2" Drive, 30" (12047)
- GREENLEE Hook Nose Tip, For 1ED74, 1ED75, 1FAH7 (10497)
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- URREA 1/2", 1/4" Drive Metric, 50 pcs (4754PM)
- URREA 1/2" Drive SAE, 11 pcs (54115)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- URREA 3/8" Drive Metric, 12 pcs (52216)
- WESTWARD 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (1EZR9)
- Urrea Socket Sets