Shop All Socket Sets
Urrea
3/8" Drive SAE, Metric, 41 pcs
Mfr # 4700D
Zoro # G9830029
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Reversible Ratchet: Chrome Plated
- Measurement Type SAE, Metric
- Includes (18) Socket 3/8" Drive: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Ratchet, 3/8" Drive, Reversible, Round Head: 7"; (1) Extension 3/8" Drive: 3"; (1) Square Drive Screw Driver 3/8" Drive: 5-3/4"; (2) Spark Plug Socket With Neoprene 3/8" Drive: 13/16", 5/8"; (1) Adapter 3/8" Drive: 3/8" Female x 1/4" Male; (1) Metal Set Box: 14-31/32"x6-45/64"x2-5/32"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4700D
- Zoro # G9830029
- UPC # 660731609684
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Finish | Reversible Ratchet: Chrome Plated |
Number of Pieces | 41 |
Measurement Type | SAE, Metric |
Item | Socket Set |
Includes | (18) Socket 3/8" Drive: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Ratchet, 3/8" Drive, Reversible, Round Head: 7"; (1) Extension 3/8" Drive: 3"; (1) Square Drive Screw Driver 3/8" Drive: 5-3/4"; (2) Spark Plug Socket With Neoprene 3/8" Drive: 13/16", 5/8"; (1) Adapter 3/8" Drive: 3/8" Female x 1/4" Male; (1) Metal Set Box: 14-31/32"x6-45/64"x2-5/32" |
SAE or Metric | SAE, Metric |
Description
Combination drive sets of 41 PC. The set includes: 3/8" dr Sparkplug Socket 5/8". 1/4" 6pt Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2". Socket Driver, 1/4"X2-3/8". Socket Adapter 3/8"Fx1/4"Male. Extension 3/8"X3". Tool Metal Box 15"X7"X2". 1/4" 6pt Socket: 4mm 5mm 6mm 7mm 8mm 9mm 10mm 11mm 12mm. Sparkplug Socket 3/8"Dr 13/16". 3/8" 12pt Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm. 3/8" 6pt Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4". Ratchet 3/8" Round-Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO333 Arbor 3MT/33JT (7319DN)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H, 10 PK (T1050 P10 BLU)
- HHIP 11/32" 5C Round Collet (3900-1119)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 5 1/4 in L (54TM87)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- URREA 3/8" Drive Metric, 30 pcs (52220)
- URREA 1/2" Drive Metric, 24 pcs (54209)
- URREA 1/2" Drive SAE, 15 pcs (54114)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- URREA 3/8" Drive Metric, 12 pcs (52205)
- SUNEX 3/8" Drive Spark Plug Socket Set, 7 pcs (8845)
- Urrea Socket Sets