Shop All Socket Sets
Urrea
3/8" Drive SAE, 8 pcs
Mfr # S02HS
Zoro # G9747359
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (4) Socket of 1-1/8" Length: 3/8", 7/16", 1/2", 9/16"; (3) Socket of 1-3/16" Length: 5/8", 11/16", 3/4"; (1) Socket of 1-1/4" Length: 13/16"
- Number of Pieces 8
- SAE or Metric SAE
- Drive Size 3/8"
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # S02HS
- Zoro # G9747359
- UPC # 660731627923
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (4) Socket of 1-1/8" Length: 3/8", 7/16", 1/2", 9/16"; (3) Socket of 1-3/16" Length: 5/8", 11/16", 3/4"; (1) Socket of 1-1/4" Length: 13/16" |
Number of Pieces | 8 |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Measurement Type | SAE |
Item | Short Socket |
Finish | Nickel Chrome |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 8 sockets sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16". Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Curved Claw Wood 16Oz (JL20136)
- KRAFT TOOL Wheelchair Groover 2-1/4", 8"x10-1/2 (CF093)
- DRILLCO HSS Taper Taps H-3, 5/8-11, 3PK (20E140CT)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- URREA 1/2" Drive Metric, 24 pcs (54209)
- URREA 1/2" Drive Metric, 10 pcs (JBUA01M)
- URREA 1/4" Drive SAE, Metric, 25 pcs (4700CM)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- URREA 1/2" Drive SAE, 12 pcs (54107)
- URREA 1/2" Drive Metric, 17 pcs (54208)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN41)
- Urrea Sockets & Ratchets