Shop All Socket Sets
This Product is Discontinued
Urrea
3/8" Drive SAE, 7 pcs (Discontinued)
Mfr # 52J8P
Zoro # G9747690
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Includes (5) Socket of 1-1/8" Length: 1/4", 5/16", 3/8", 7/16", 1/2"; (2) Socket of 1-3/16" Length: 9/16", 5/8"
- Number of Pieces 7
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 52J8P
- Zoro # G9747690
- UPC # 660731684278
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Includes | (5) Socket of 1-1/8" Length: 1/4", 5/16", 3/8", 7/16", 1/2"; (2) Socket of 1-3/16" Length: 9/16", 5/8" |
Item | Short Socket |
Number of Pieces | 7 |
Material | Chrome Vanadium Steel |
Finish | Nickel Chrome |
SAE or Metric | SAE |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super DriveĀ® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 7 sockets sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8". Meets National and International standards: American and European. Ideal for use with square bolts and nuts. This design provides more contact and will not cause damage if they are made of soft materials. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.