Shop All Socket Sets
Urrea
3/8" Drive SAE, 7 pcs
Mfr # 5200J
Zoro # G9746589
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 3/8"
- Material Chrome Vanadium Steel
- Measurement Type SAE
- Finish Nickel Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5200J
- Zoro # G9746589
- UPC # 660731685282
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Flex Socket |
Material | Chrome Vanadium Steel |
Measurement Type | SAE |
Finish | Nickel Chrome |
Includes | (7) Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Number of Pieces | 7 |
Description
The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 7 sockets sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4". Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Lifter Roll Drywall Hd Steel (151523L)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- EXCEL BLADES K47 Executive Retractable Hobby and Craft Knife with Pocket Clip (16047IND)
- M.A. FORD 1X1-1/2X.030R Endmill (79150001)
- URREA 1/4" Drive SAE, Metric, 12 pcs (47201)
- URREA 1/2" Drive Metric, 12 pcs (54204)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- URREA 3/8" Drive Metric, 12 pcs (52216)
- WOKIN 38 Piece Bit And Socket Set (206638)
- Urrea Sockets & Ratchets