Shop All Socket Sets
Urrea
3/8" Drive SAE, 37 pcs
Mfr # 5452
Zoro # G9805553
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 37
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Includes 3/8" Drive 12 Point (26) Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 7/16", 1/2", 9/16", 5/8", 11/16",3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", (1) Sliding T - Handle: 8", (2) Extensions: 3", 8", (1) Adapter: 3/8" Female to 1/2" Male; 1/2" Drive 12 Point: (1) Ratchet: 10-1/8" 48 Teeth, (1) Handle: 17-7/8", (2) Extensions: 5", 10", (1) Adapter: 1/2" Female to 3/8" Male, (1) 2-5/8"; (1) Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5452
- Zoro # G9805553
- UPC # 660731615678
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 37 |
Item | Drive with Metal Case |
Measurement Type | SAE |
SAE or Metric | SAE |
Includes | 3/8" Drive 12 Point (26) Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 7/16", 1/2", 9/16", 5/8", 11/16",3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", (1) Sliding T - Handle: 8", (2) Extensions: 3", 8", (1) Adapter: 3/8" Female to 1/2" Male; 1/2" Drive 12 Point: (1) Ratchet: 10-1/8" 48 Teeth, (1) Handle: 17-7/8", (2) Extensions: 5", 10", (1) Adapter: 1/2" Female to 3/8" Male, (1) 2-5/8"; (1) Metal Case |
Description
Combination drive sets of 37 PC. The set includes: 3/8" drive 12pt Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16". Socket Adapter 3/8"Fx1/2"M. Socket Adapter 1/2"Fx3/8"M. Extension 3/8"X3". Extension 3/8"X8". Sliding Tee Handle 3/8"Dr. 1/2" drive 12pt Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". Ratchet 1/2" Reversible. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 17-7/8". Universal Joint 1/2". Metal Tool Box 20"X9"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- MONTANA BRAND Montana Brand MB-66144 2 -9-16 in. Magnetic Nut Driver Set (MB-66144)
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 5/8-11" (SSP-5S)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- URREA 1/4" Drive SAE, Metric, 15 pcs (4700PM)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- DEWALT 3/8" Drive Deep Combination Socket Set, 20 pcs (DWMT73812)
- Urrea Sockets & Ratchets