Shop All Socket Sets
Urrea
3/8" Drive SAE, 37 pcs
Mfr # 5254P36
Zoro # G9805650
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Number of Pieces 37
- Includes 3/8" Drive 12 Point (26) Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 7/16", 1/2", 9/16", 5/8", 11/16",3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", (1) Sliding T - Handle: 8", (2) Extensions: 3", 8", (1) Adapter: 3/8" Female to 1/2" Male; 1/2" Drive 12 Point: (1) Ratchet: 10-1/8" 48 Teeth, (1) Handle: 17-7/8", (2) Extensions: 5", 10", (1) Adapter: 1/2" Female to 3/8" Male, (1) 2-5/8"; (1) Metal Case (1) Plastic toolbox
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5254P36
- Zoro # G9805650
- UPC # 660731687439
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Drive with Metal Case |
Measurement Type | SAE |
Number of Pieces | 37 |
Includes | 3/8" Drive 12 Point (26) Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 7/16", 1/2", 9/16", 5/8", 11/16",3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", (1) Sliding T - Handle: 8", (2) Extensions: 3", 8", (1) Adapter: 3/8" Female to 1/2" Male; 1/2" Drive 12 Point: (1) Ratchet: 10-1/8" 48 Teeth, (1) Handle: 17-7/8", (2) Extensions: 5", 10", (1) Adapter: 1/2" Female to 3/8" Male, (1) 2-5/8"; (1) Metal Case (1) Plastic toolbox |
SAE or Metric | SAE |
Description
Combination drive sets of 37 PC. The set includes: 3/8" drive 12 pt Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16". Socket Adapter 3/8"Fx1/2"M. Socket Adapter 1/2"Fx3/8"M. Extension 3/8"X3". Extension 3/8"X8". Sliding Tee Handle 3/8"Dr. 1/2" drive 12pt Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". Ratchet 1/2" Reversible. Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 17-7/8". Universal Joint 1/2". Plastic Tool Box 21X11X7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Club Hammer, 2-1/2 lb., 12 In, Rubber/Steel (22XP73)
- DRILL AMERICA #10-24x6" HSS Pulley Tap (DWTET6X10-24)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1"L, Steel (GN4C1000R3--S21)
- KLEVER Utility Blade, 1-Sided Cutter Head, PK12 (KCJ-XH-30)
- URREA 3/8" Drive Metric, 13 pcs (5200LPM)
- URREA 3/8" Drive Metric, 12 pcs (52216)
- URREA 1/2" Drive SAE, 22 pcs (54113)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- URREA 1/4" Drive SAE, 17 pcs (47111)
- URREA 3/4" Drive Metric, 20 pcs (55200)
- TEKTON 3/8" Drive SAE, 7 pcs (SHD91118)
- Urrea Sockets & Ratchets