Shop All Socket Sets
Urrea
3/8" Drive SAE, 28 pcs
Mfr # 5003B
Zoro # G9831164
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 28
- Measurement Type SAE
- Includes (18) Socket 3/8" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 7/16", 1/2", 9/16", 5/8"; (1) Ratchet, 3/8" Drive, Reversible, Pear Head: 7"; (1) Sparkplug Socket, 3/8" Drive W/Neoprene: 5/8"; (1) Screwdriver, Square Std Amber 3/8" Drive: 1/4"x4"; (1) Extension 3/8" Drive: 3"; (1) Metal tool Box: 19-1/2"x8-45/64"x2"; (1) Screwdriver, Amber Phillips 3/8" Drive: #2X1/4"x4-1/2"; (1) Electrician Pliers, Long Nose, Side Cut 3/8" Drive: 6-3/4"; (1) Slip Joint Plier 3/8" Drive: 6"; (5) 12 Pt Wrenches 3/8" Drive: 7/16", 1/2", 9/16", 5/8", 3/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5003B
- Zoro # G9831164
- UPC # 660731611694
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 28 |
Measurement Type | SAE |
Item | Socket Set |
Includes | (18) Socket 3/8" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 7/16", 1/2", 9/16", 5/8"; (1) Ratchet, 3/8" Drive, Reversible, Pear Head: 7"; (1) Sparkplug Socket, 3/8" Drive W/Neoprene: 5/8"; (1) Screwdriver, Square Std Amber 3/8" Drive: 1/4"x4"; (1) Extension 3/8" Drive: 3"; (1) Metal tool Box: 19-1/2"x8-45/64"x2"; (1) Screwdriver, Amber Phillips 3/8" Drive: #2X1/4"x4-1/2"; (1) Electrician Pliers, Long Nose, Side Cut 3/8" Drive: 6-3/4"; (1) Slip Joint Plier 3/8" Drive: 6"; (5) 12 Pt Wrenches 3/8" Drive: 7/16", 1/2", 9/16", 5/8", 3/4" |
SAE or Metric | SAE |
Finish | Slip Joint Plier: Chrome; Reversible Ratchets: Chrome Plated |
Description
3/8" drive socket set with accessories 28PC. The set includes: 6" Slip Joint Plier. 7/16 In 12-Pt Combination Chrome whrench: 1/2 In, 9/16 In, 5/8 In, 3/4 In. 3/8" drive 12pt socket: 11/16", 5/8", 3/4", 13/16", 7/8", 15/16", 1". 3/8" Rev Pear-Head Ratchet. Extension 3/8"X3". Metal Tool Box 20"X9"X2". Ambar Screwdriver Sq Std 1/4X4". Ambar Screwdriver Ph#2 1/4X4-1/2". 6-5/8" Needle Nose Plier. 3/8" drive 6pt deep socket: 7/16", 1/2", 9/16", 5/8", 3/8", 7/16", 1/2", 9/16". 3/8" drive Sparkplug Socket 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- WERA Long Ballpoint Hex Key, 2.5mmx112mm, PK10 (05027103001)
- BIG HORN 4 Inch x 10 Inch Dust Hood (11118)
- DRILL AMERICA 1/2"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/2)
- URREA 1/2" Drive SAE, 15 pcs (54114)
- URREA 3/4" Drive Metric, 15 pcs (55207)
- URREA 1/4" Drive Metric, 30 pcs (47206)
- URREA 3/8" Drive Metric, 21 pcs (52211)
- URREA 1/4" Drive SAE, 17 pcs (47111)
- URREA 1/2" Drive SAE, 12 pcs (54107)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- Urrea Socket Sets