Shop All Socket Sets
Urrea
3/8" Drive SAE, 25 pcs
Mfr # 5200CL
Zoro # G9805894
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Includes (8) 3/8" Drive 6 Point Deep Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (10) 3/8" Drive 6 Point Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 3/8" Drive Spark Plug: 13/16" with Neoprene; (1) 3/8" Drive Ratchet: 7" 48 Teeth; (2) 3/8" Drive Extensions: 3", 8"; (1) 3/8" Drive Hinge Handle: 7-13/16"; (1) 3/8" Universal Joint: 1-15/16"; (1) Metal Box: 14-31/32" x 6-45/64" x 2-5/32"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5200CL
- Zoro # G9805894
- UPC # 660731612417
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Standard and Deep with Accessories |
Includes | (8) 3/8" Drive 6 Point Deep Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (10) 3/8" Drive 6 Point Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 3/8" Drive Spark Plug: 13/16" with Neoprene; (1) 3/8" Drive Ratchet: 7" 48 Teeth; (2) 3/8" Drive Extensions: 3", 8"; (1) 3/8" Drive Hinge Handle: 7-13/16"; (1) 3/8" Universal Joint: 1-15/16"; (1) Metal Box: 14-31/32" x 6-45/64" x 2-5/32" |
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 25 |
Description
3/8" drive socket set with accessories 25PC. The set includes: 3/8" Rev Pear-Head Ratchet. Extension 3/8"X3". Extension 3/8"X8". Hinge Handle 3/8"X 7-3/16". Universal Joint 3/8". 3/8" drive 6pt deep socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". 3/8" drive 6pt socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". 3/8" drive Sparkplug Socket 13/16". Metal Tool Box 15"X7"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Socket End Wrench, Size 13 x 13mm, 6 pt. (933)
- MALCO Malco SL5 9 in. Snap Lock Punch (SL5)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991595)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- URREA 1/2" Drive Metric, 12 pcs (54204)
- URREA 3/8" Drive Metric, 11 pcs (52209)
- PRO-GRADE TOOLS 1/4" Drive SAE, 13 pcs (19204)
- Urrea Sockets & Ratchets