Shop All Socket Sets
Urrea
3/8" Drive SAE, 19 pcs
Mfr # 5200AC
Zoro # G9816710
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- SAE or Metric SAE
- Drive Size 3/8"
- Includes (12) 3/8" Drive 12 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (2) 3/8" Drive Extensions: 3", 12"; (1) 3/8" Drive Reversible Ratchet: 7" 48 Teeth; (1) 3/8" Drive Hinge Handle: 7-15/16"; (1) 3/8" Drive Universal Joint: 1-15/16"; (1) 3/8" Drive Speed Handle: 16-1/2"; (1) Metal Case: 19-1/2" x 8-45/64", 2"
- Number of Pieces 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5200AC
- Zoro # G9816710
- UPC # 660731612400
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Includes | (12) 3/8" Drive 12 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (2) 3/8" Drive Extensions: 3", 12"; (1) 3/8" Drive Reversible Ratchet: 7" 48 Teeth; (1) 3/8" Drive Hinge Handle: 7-15/16"; (1) 3/8" Drive Universal Joint: 1-15/16"; (1) 3/8" Drive Speed Handle: 16-1/2"; (1) Metal Case: 19-1/2" x 8-45/64", 2" |
Number of Pieces | 19 |
Item | Socket Set |
Description
3/8" drive socket set with accessories 19PC. The set includes: 3/8" drive 12pt socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16". 3/8" Rev Ratchet Pear-Head. Extension 3/8"X3". Extension 3/8"X12". Hinge Handle 3/8"X 7-3/16". Universal Joint 3/8". Speed Handle 3/8". Metal Tool Box 20"X9"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #2, 3-1/2In (50 Pack) (DWA3PH2IRB)
- MEGAPRO Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R) Bit (NASTPDK2)
- SPECIALTY DIAMOND 5 Inch 50 Grit 3mm Resin Diamond Polishing Pad (E550)
- DORIAN Threading Tool Holder, STVOR16-4D, RH (73310158090)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- URREA 1" Drive SAE, 14 pcs (57100)
- URREA 3/8" Drive Metric, 12 pcs (52205)
- URREA 1/2" Drive Metric, 8 pcs (5400SPL)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- STAHLWILLE TOOLS 25 mm (1") Socket set 14-pcs. (96060103)
- Urrea Sockets & Ratchets