Shop All Socket Sets
Urrea
3/8" Drive SAE, 13 pcs
Mfr # 52128
Zoro # G9816945
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 13
- Drive Size 3/8"
- Includes (9) 3/8" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 3/8" Drive Reversible Ratchet: 7" 48 Teeth; (2) 3/8" Drive Extensions: 3", 6"; (1) Metal Case: 9-41/64" x 4-59/64" x 1-37/64"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 52128
- Zoro # G9816945
- UPC # 660731635119
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Pieces | 13 |
Includes | (9) 3/8" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 3/8" Drive Reversible Ratchet: 7" 48 Teeth; (2) 3/8" Drive Extensions: 3", 6"; (1) Metal Case: 9-41/64" x 4-59/64" x 1-37/64" |
Measurement Type | SAE |
Item | Socket Set |
Description
3/8" drive socket set with accessories 13PC. The set includes: 3/8" drive 6pt socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". 3/8" Rev Ratchet Pear-Head. Extension 3/8"X6". Metal Tool Box 10"X5"X2". Extension 3/8"X3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Ball Bearing Draw Stud (49-16-2622)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- MILWAUKEE TOOL 1/4 in. SAE Flex Head Combination Wrench (45-96-9808)
- KRAFT TOOL Magnesium Slicker, 42 (PL695)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- URREA 3/8" Drive Metric, 13 pcs (5200LPM)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- URREA 1/2" Drive Metric, 15 pcs (54205)
- GOURMETGALLEY 2847 7 Piece 1/2 Drive Wheel Bearing Lock Nut Socket Set (GO3488072)
- Urrea Socket Sets