Shop All Socket Sets
Urrea
3/8" Drive SAE, 10 pcs
Mfr # 52122
Zoro # G9747219
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (10) Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Finish Nickel Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 52122
- Zoro # G9747219
- UPC # 660731636710
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (10) Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
Measurement Type | SAE |
SAE or Metric | SAE |
Finish | Nickel Chrome |
Material | Chrome Vanadium Steel |
Item | Short Socket |
Number of Pieces | 10 |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 10 sockets sizes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" . Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2855P-20, 48-11-1850R)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- ABB Crimping Tool Die (13461)
- URREA 1/2" Drive SAE, 19 pcs (54122)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- URREA 3/8" Drive SAE, 37 pcs (5254P36)
- URREA 1" Drive SAE, 28 pcs (57104)
- K-TOOL INTERNATIONAL Sae Socket Holder Set, Red, 3 Piece (KTI72470)
- Urrea Socket Sets