Shop All Socket Sets
Urrea
3/8" Drive SAE, 10 pcs
Mfr # 52118
Zoro # G9747779
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (5) Socket of 1-1/8" Length: 5/16", 3/8", 7/16", 1/2", 9/16"; (3) Socket of 1-3/16" Length: 5/8", 11/16", 3/4"; (2) Socket of 1-1/4" Length: 13/16", 7/8"
- Drive Size 3/8"
- Material Chrome Vanadium Steel
- Measurement Type SAE
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 52118
- Zoro # G9747779
- UPC # 660731636703
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (5) Socket of 1-1/8" Length: 5/16", 3/8", 7/16", 1/2", 9/16"; (3) Socket of 1-3/16" Length: 5/8", 11/16", 3/4"; (2) Socket of 1-1/4" Length: 13/16", 7/8" |
Material | Chrome Vanadium Steel |
Measurement Type | SAE |
Number of Pieces | 10 |
SAE or Metric | SAE |
Finish | Nickel Chrome |
Item | Short Socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 10 sockets sizes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" . Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths (MR-36)
- IRWIN IRWIN VISE-GRIP 2078108 Groovelock Pliers; 13 Positions; 8 in. (VSG-2078108)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Black Ral7021 (K0277.205)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA Urrea Long Hex Tip Socket Set, , 1/2" Drive, 6 Pieces, W/Clips & Rail (54416L)
- URREA 1/4" Drive Metric, 30 pcs (47206)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47102)
- Urrea Sockets & Ratchets