Shop All Socket Sets
Urrea
3/8" Drive SAE, 10 pcs
Mfr # 52111
Zoro # G9748293
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (10) Socket of 2-1/2" Length: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
- Number of Pieces 10
- Material Chrome Vanadium Steel
- SAE or Metric SAE
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 52111
- Zoro # G9748293
- UPC # 660731635089
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (10) Socket of 2-1/2" Length: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
Number of Pieces | 10 |
Item | Deep Socket |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Measurement Type | SAE |
Finish | Nickel Chrome |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 10 sockets sizes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- MILWAUKEE TOOL SAWZALL BLADE assortment (ML49-22-1129)
- METABO 6 MM COLLET - DIE GRINDE (631945000)
- DETECTAPRO Safety Knife, Safety Blade, Plastic (MDBC04)
- URREA 1/2" Drive Metric, 24 pcs (54209)
- URREA 1/2" Drive Metric, 12 pcs (54213)
- URREA 3/8" Drive Metric, 21 pcs (52215)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- URREA 3/8" Drive Metric, 13 pcs (5200LPM)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35105)
- Urrea Socket Sets