Shop All Socket Sets
Urrea
3/8" Drive Metric, 8 pcs
Mfr # S02HM
Zoro # G9747569
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Measurement Type Metric
- Includes (6) Socket of 1-1/8" Length: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (2) Socket of 1-3/16" Length: 17mm, 19mm
- Number of Pieces 8
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # S02HM
- Zoro # G9747569
- UPC # 660731627916
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Material | Chrome Vanadium Steel |
Measurement Type | Metric |
Includes | (6) Socket of 1-1/8" Length: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (2) Socket of 1-3/16" Length: 17mm, 19mm |
Number of Pieces | 8 |
Item | Short Socket |
SAE or Metric | Metric |
Finish | Nickel Chrome |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 8 sockets sizes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 9/16"-18, Plug, UNJC, 2 Flutes, Oxide (VTSPO5057)
- WESTWARD 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR50)
- INGERSOLL-RAND 20V High-torque 1/2" Cordless Impact Wrench Kit, Pin (W7152P-K22)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27663RPB134115)
- URREA 1/4" Drive SAE, 17 pcs (47111)
- URREA 1/2" Drive SAE, 22 pcs (54113)
- URREA 3/8" Drive Metric, 12 pcs (52216)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA 3/4" Drive Metric, 20 pcs (55200)
- URREA 1/4" Drive SAE, Metric, 12 pcs (47201)
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52112)
- Urrea Socket Sets