Shop All Socket Sets
Urrea
3/8" Drive Metric, 30 pcs
Mfr # 52222
Zoro # G9816132
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 30
- Includes (13) 3/8" Drive 12 Point Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm; (11) 3/8" Drive 12 Point Deep Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) 3/8" Drive Reversible Ratchet: 3/8"; (2) 3/8" Drive Extensions: 3", 6"; (1) 3/8" Drive Hinge Handle: 7-13/16"; (1) 3/8" Drive Universal Joint: 1-15/16"; (1) Metal Case: 19-1/2" x 8-45/64" x 2"
- Measurement Type Metric
- SAE or Metric Metric
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 52222
- Zoro # G9816132
- UPC # 660731635447
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 30 |
Includes | (13) 3/8" Drive 12 Point Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm; (11) 3/8" Drive 12 Point Deep Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) 3/8" Drive Reversible Ratchet: 3/8"; (2) 3/8" Drive Extensions: 3", 6"; (1) 3/8" Drive Hinge Handle: 7-13/16"; (1) 3/8" Drive Universal Joint: 1-15/16"; (1) Metal Case: 19-1/2" x 8-45/64" x 2" |
Measurement Type | Metric |
Item | Deep Socket Set |
SAE or Metric | Metric |
Description
3/8" drive socket set with accessories 30PC. The set includes: 3/8" drive 12pt socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm. 3/8" drive 12pt deep socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. 3/8" Rev Ratchet Pear-Head. Extension 3/8"X3". Extension 3/8"X6". Hinge Handle 3/8"X 7-3/16". Universal Joint 3/8". Metal Tool Box 20"X9"X2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (8120)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- URREA Reversible ratchet with offset design 1/2" (5449G)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- URREA 1/2" Drive SAE, 22 pcs (54113)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN40)
- Urrea Sockets & Ratchets