Shop All Socket Sets
Urrea
3/8" Drive Metric, 21 pcs
Mfr # 52215
Zoro # G9746945
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 21
- Drive Size 3/8"
- SAE or Metric Metric
- Includes (21) Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 52215
- Zoro # G9746945
- UPC # 660731636765
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Short Socket |
Number of Pieces | 21 |
SAE or Metric | Metric |
Includes | (21) Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26 mm |
Measurement Type | Metric |
Finish | Nickel Chrome |
Material | Chrome Vanadium Steel |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 21 sockets sizes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1719008)
- HHIP SRDCN 06-6A Turning Tool Holder (2037-0106)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62068)
- GENERAL TOOLS CALIPER Digital 8" Fractional (GN1478)
- URREA 1/2" Drive SAE, 10 pcs (JBUA01S)
- URREA 1/4" Drive SAE, 5 pcs (4700J)
- URREA 1/4" Drive SAE, 8 pcs (47102)
- URREA 1/2" Drive Metric, 17 pcs (54208)
- URREA 3/8" Drive Metric, 12 pcs (52205)
- URREA 1/2" Drive SAE, 19 pcs (54120)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 52-Piece (3/8-1 in., 10-24 mm) (SHD92214)
- Urrea Sockets & Ratchets