Shop All Socket Sets
Urrea
3/8" Drive Metric, 21 pcs
Mfr # 52211
Zoro # G9747410
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (10) Socket of 1-1/8" Length: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (4) Socket of 1-3/16" Length: 16mm, 17mm, 18mm, 19mm; (7) Socket of 1-1/4" Length: 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26 mm
- Number of Pieces 21
- Measurement Type Metric
- Material Chrome Vanadium Steel
- Finish Nickel Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 52211
- Zoro # G9747410
- UPC # 660731636741
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (10) Socket of 1-1/8" Length: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (4) Socket of 1-3/16" Length: 16mm, 17mm, 18mm, 19mm; (7) Socket of 1-1/4" Length: 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26 mm |
Number of Pieces | 21 |
Measurement Type | Metric |
Material | Chrome Vanadium Steel |
Finish | Nickel Chrome |
Item | Short Socket |
SAE or Metric | Metric |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 21 sockets sizes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" 140 Deg. Jobber Length Drill Bit (434-001875B)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC73)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- URREA 1/2" Drive SAE, 22 pcs (54113)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- URREA 1/4", 3/8" Drive SAE, 27 pcs (5200A)
- PROTO SPARK PLUG 9PC SOCKET SET-BLACK (POJFP9BSET)
- Urrea Socket Sets