Shop All Socket Sets
Urrea
3/8" Drive Metric, 21 pcs
Mfr # 5200M
Zoro # G9821391
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Plated
- Includes (13) Socket 3/8" Drive: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Sparkplug Socket 3/8" Drive: 5/8"; (1) Reversible Pear Head Ratchet 3/8" Drive; (2) Extension 3/8" Drive: 3",8"; (1) Flex Handle: 7-13/16"; (1) Universal Joint 3/8" Drive: 1-15/16"; (1) Speed Handle 3/8" Drive: 16-1/2"; (1) Metal tool Box: 19"x6"x4"
- Finish Reversible Ratchet: Chrome Plated
- Measurement Type Metric
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5200M
- Zoro # G9821391
- UPC # 660731612431
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Material | Chrome Plated |
Includes | (13) Socket 3/8" Drive: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Sparkplug Socket 3/8" Drive: 5/8"; (1) Reversible Pear Head Ratchet 3/8" Drive; (2) Extension 3/8" Drive: 3",8"; (1) Flex Handle: 7-13/16"; (1) Universal Joint 3/8" Drive: 1-15/16"; (1) Speed Handle 3/8" Drive: 16-1/2"; (1) Metal tool Box: 19"x6"x4" |
Finish | Reversible Ratchet: Chrome Plated |
Measurement Type | Metric |
Number of Pieces | 21 |
Item | Socket Set |
SAE or Metric | Metric |
Description
Metric 12-Point, 3/8" Drive sockets with accessories in metal case: The set includes: 3/8" drive sockets: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. Reversible ratchet 3/8", 2 extension 3/8"x 3", 3/8" x 8". Hinge handle 3/8"x7" -13/16". Speed handle 3/8". Tool box. Drive universal joint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- WIHA Stubby Torx Bit Set, Pieces 6 (38045)
- AJAX TOOL WORKS Pneumatic Bit, Rivet Cutter, .401 Shank Tu (AJXA912)
- PROSKIT Die Set, Wire Ferrules 10-6 AWG (300-103)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- URREA 1/2" Drive Metric, 8 pcs (5400SPL)
- URREA 3/8" Drive Metric, 12 pcs (5200LP)
- URREA Urrea Long Hex Tip Socket Set, , 1/2" Drive, 6 Pieces, W/Clips & Rail (54416L)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- URREA 3/8" Drive Metric, 12 pcs (52205)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 37-Piece (3/8 - 1-5/16 in.) (SKT25101)
- Urrea Socket Sets