Shop All Socket Sets
Urrea
3/8" Drive Metric, 13 pcs
Mfr # 5200LPM
Zoro # G9827299
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Includes (13) Socket 3/8" Drive: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm,19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5200LPM
- Zoro # G9827299
- UPC # 660731694048
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 13 |
Measurement Type | Metric |
SAE or Metric | Metric |
Includes | (13) Socket 3/8" Drive: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm,19mm |
Item | Socket Set |
Description
3/8" drive socket set with accessories 13PC. The set includes: 12 sockets 3/8" 8,9,10,11,12,13,14,15,16,17,18,19mm. Ratchet 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 4" Groo-V Tip Bit (GRT- 3- 4)
- PRO-GRADE TOOLS Adjustable Wrenches, 6" (15006)
- CMT Roundover Bit, 1/4-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.445.11)
- KLEIN TOOLS Digital Level with Programmable Angles (935DAGL)
- URREA 3/8" Drive SAE, 13 pcs (52114)
- URREA 3/8" Drive SAE, 23 pcs (52134)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- URREA 3/8" Drive Metric, 10 pcs (JBUA02M)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- DEWALT 1/2" Drive SAE/Metric, 23 pcs (DWMT73813)
- Urrea Sockets & Ratchets