Shop All Socket Sets
Urrea
3/8" Drive Metric, 12 pcs
Mfr # 52216
Zoro # G9747079
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Includes (8) Socket of 1-1/8" Length: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (4) Socket of 1-3/16" Length: 16mm, 17mm, 18mm, 19mm
- Number of Pieces 12
- Material Chrome Vanadium Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 52216
- Zoro # G9747079
- UPC # 660731635317
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (8) Socket of 1-1/8" Length: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (4) Socket of 1-3/16" Length: 16mm, 17mm, 18mm, 19mm |
Number of Pieces | 12 |
Material | Chrome Vanadium Steel |
Item | Short Socket |
SAE or Metric | Metric |
Measurement Type | Metric |
Finish | Nickel Chrome |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 12 sockets sizes: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Aluminum Torpedo Level, 9 In (8500M)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14572)
- MILWAUKEE TOOL 4-1/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0743)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 24mm (OE 24MM)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- URREA 1/2" Drive SAE, 11 pcs (54115)
- URREA 1/2" Drive Metric, 17 pcs (54208)
- URREA 3/8" Drive Metric, 12 pcs (52212)
- URREA 3/8" Drive Metric, 18 pcs (52203)
- URREA 1/2" Drive SAE, 20 pcs (5400PB)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- Urrea Sockets & Ratchets