Shop All Socket Sets
Urrea
3/8" Drive Metric, 12 pcs
Mfr # 52212
Zoro # G9748479
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 3/8"
- Finish Nickel Chrome
- Material Chrome Vanadium Steel
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 52212
- Zoro # G9748479
- UPC # 660731636758
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Short Socket |
Measurement Type | Metric |
Finish | Nickel Chrome |
Material | Chrome Vanadium Steel |
Number of Pieces | 12 |
SAE or Metric | Metric |
Includes | (8) Socket of 1-1/8" Length: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm: (4) Socket of 1-3/16" Length: 16mm, 17mm, 18mm, 19mm |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 12 sockets sizes: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #1, Sl Bit 3/16-Inch (32286)
- A2Z SCILAB Icing Spatula Straight 12 Long Plain Blade Sturdy Wood Handle, Total Length 17.25 (A2Z-ZR-WHS12)
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/4" (133mm) (FCH0514-G)
- URREA 1" Drive SAE, 21 pcs (57102)
- URREA 3/8" Drive Metric, 21 pcs (52211)
- URREA 1/2" Drive SAE, 15 pcs (54110)
- URREA 1" Drive SAE, 28 pcs (57104)
- URREA 1/2" Drive SAE, 22 pcs (54113)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- GEARWRENCH 37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set (80730)
- Urrea Sockets & Ratchets