Shop All Socket Sets
Urrea
3/8" Drive Metric, 12 pcs
Mfr # 52205
Zoro # G9747015
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Finish Nickel Chrome
- Drive Size 3/8"
- Number of Pieces 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 52205
- Zoro # G9747015
- UPC # 660731635645
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Deep Socket |
Measurement Type | Metric |
Finish | Nickel Chrome |
Number of Pieces | 12 |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Includes | (12) Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 12 sockets sizes: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- WALTER Assembly Parts and Accessories FS1397 (FS1397)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63248)
- DRILL AMERICA 1-3/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/32)
- URREA 3/4" Drive Metric, 17 pcs (55205)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- URREA 1" Drive SAE, 16 pcs (5800A)
- URREA 1/4" Drive Metric, 11 pcs (4700JM)
- URREA 1/2" Drive SAE, 19 pcs (54122)
- URREA 1/2" Drive Torx(R), 6 pcs (5400TX)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC DEEP FRAT.UNIV.IM (GP1212UD)
- Urrea Sockets & Ratchets