Shop All Socket Sets
Urrea
3/8" Drive Metric, 12 pcs
Mfr # 5200LP
Zoro # G9807565
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 12
- Drive Size 3/8"
- Includes (12) 3/8" Drive Socket: 1/4", 5/16", 3/8", 13/32", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4"
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5200LP
- Zoro # G9807565
- UPC # 660731694055
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (12) 3/8" Drive Socket: 1/4", 5/16", 3/8", 13/32", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4" |
Measurement Type | Metric |
Description
The set includes: 12 sockets 3/8": 1/4", 5/16", 3/8",13/32", 7/16",15/32", 1/2", 9/16",19/32",5/8", 11/16", 3/4". Ratchet 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, PK3 (DAG1900-S3)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C62162)
- SWANSON TOOL Framing Wizard® Folding Framing Square (T001WZ)
- STAHLWILLE TOOLS CROW-RING Wrench Size 50 mm inside square 1/2 " L.83, 2 mm (03190050)
- URREA 3/8" Drive SAE, 7 pcs (5200J)
- URREA 3/8" Drive Metric, 12 pcs (52205)
- URREA Urrea Long Hex Tip Socket Set, , 1/2" Drive, 6 Pieces, W/Clips & Rail (54416L)
- URREA 3/8" Drive Metric, 11 pcs (52209)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 3/4" Drive Metric, 20 pcs (55200)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- Urrea Socket Sets