Shop All Socket Sets
Urrea
3/8" Drive Metric, 10 pcs
Mfr # JBUA02M
Zoro # G9805991
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Includes (8) 3/8" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm; (1) 3/8" Drive Ratchet:7" 48 Teeth; (1) Extension: 3"; (1) Socket Clip Rail: 9", (1) Socket Clip
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # JBUA02M
- Zoro # G9805991
- UPC # 660731626940
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (8) 3/8" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm; (1) 3/8" Drive Ratchet:7" 48 Teeth; (1) Extension: 3"; (1) Socket Clip Rail: 9", (1) Socket Clip |
Measurement Type | Metric |
Item | Drive Sockets with Accessories |
SAE or Metric | Metric |
Number of Pieces | 10 |
Description
3/8" drive socket set with accessories 10PC. The set includes: 3/8" Rev Ratchet Pear-Head. Extension 3/8"X3". 3/8" drive 12pt socket: 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Full Polish Finish (J4752F)
- DIABLO 1-1/4in x 16in x 18in Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4330)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.102 mm d.11, 6 mm (11011006)
- PROTO 3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5215M)
- URREA 3/8" Drive Metric, 18 pcs (52203)
- URREA Combination drive sets of 78 PC (475254)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- URREA 3/8" Drive SAE, Metric, 48 pcs (5200B)
- URREA 1/2" Drive Metric, 12 pcs (54204)
- URREA 1" Drive SAE, 14 pcs (57100)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- Urrea Socket Sets