Shop All Impact Socket Extensions
Urrea
3/8" Drive Impact Extensions, SAE, Phosphate, 3" L
Mfr # 7175P
Zoro # G9831724
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Phosphate
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7175P
- Zoro # G9831724
- UPC # 660731618686
- Country of Origin Mexico
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 3" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Finish | Phosphate |
Item | Impact Extensions |
Description
Phosphate Finish. Frame with bolt. 3/8" drive impact socket accessory. Spring-loaded pin drive. Length total: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, 9/64", 1", SS (05071063001)
- ROBERTS VINYL/VCT TILE CUTTER 12 IN (10-895)
- CHANNELLOCK 6in COMBINATION LONG NOSE LOCKING PLIERS (103-6)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 6" L (7176P)
- URREA Impact extension 3/4"X10" (7568)
- URREA 1" Drive Impact Extension, SAE (10607B)
- URREA Impact extension 3/4"X10" BALL IMP (7568B)
- URREA Impact extension 3/4"X13" (7569)
- URREA Impact extension 1/2"X5" (7181P)
- GEARWRENCH 1/2" Drive Locking Impact Extension 3" (84648N)
- Urrea Impact Socket Extensions