Shop All Impact Bit Sockets
Urrea
3/8" drive, hexagonal bit impact socket 5/32"
Mfr # 7290-5/32
Zoro # G9827630
product price: $7.19
/ea
Sold in multiples of 6 for $43.14
$43.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7290-5/32
- Zoro # G9827630
- UPC # 660731672282
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Overall Length | 2" |
Details
Item | Bit sockets |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Tip size: 5/32”. Total Length: 2”. Exposed tip length: 5/8". Bit length: 1-5/16". Drive end outside diameter: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 4 In, Prism, PK2 (P4)
- WESTWARD Tether-Ready Square Screwdriver #1 Round (1CLJ7)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 (C42703)
- HOUGEN 2-1/8 in. x 2 in. 12,000-Series Annular Cutter (12268)
- URREA 3/8" drive, hexagonal bit impact socket 5MM (7290-5M)
- URREA 1/2" drive hexagonal bit impactsocket 6MM (7441-6M)
- URREA 3/4" drive hexagonal bit impact socket 17MM (759017M)
- URREA 1/2" drive torx bit impact socket T50 (744150W)
- URREA 3/4" drive hexagonal bit impact socket 14MM (759014M)
- URREA 3/8" drive, Torx bit impactsocket T20 (729020W)
- GREY PNEUMATIC 3/8" Drive x M8 Triple Square Driver (1108S)
- Urrea Sockets & Ratchets