Shop All Bit Sockets
Urrea
3/8" Drive Hex 3/8" Short Bit Socket
Mfr # 4990-3/8
Zoro # G9795613
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 11/16"
- Tip size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4990-3/8
- Zoro # G9795613
- UPC # 660731636659
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 11/16" |
Tip size | 3/8" |
Details
Item | Socket |
Description
Short bit. Polished mirror finish. Ideal fot automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 3/8". Total length: 2-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- CHICAGO PNEUMATIC 3 Inch (75 mm) Air Polisher, Pistol Handel, Hook & Loop - 2500 RPM (CP7201)
- KIPP Snap-In Pin For DIN 71752 Clevis G=16 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0816)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- URREA 1/2" drive, hexagonal short bit socket 5/16" (5441-5/16)
- URREA 1/2" drive, hexagonal short bit socket 7/16" (5441-7/16)
- URREA 1/4"drive, 5mm hex bit socket. (47705M)
- URREA Hexagonal Short Bit Hand Socket, SAE 3/8" Drive (49908M)
- URREA 1/4"drive, 5/32"hex bit socket, SAE. (4770-5/32)
- URREA 1/2" drive, hexagonal short bit socket 1/2" (5441-1/2)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- Urrea Sockets & Ratchets